3/4 in. Schedule 40 Global 304L Stainless Steel Stub End

You last purchased this on
 

3/4 in. Schedule 40 Global 304L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Schedule 40 Global 304L Stainless Steel Stub End

  • Fast #
  • Part #IS44LWSEAF
  • Item #398133
  • Manufacturer Part #IS44LWSEAF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
40