3/4 in. Schedule 40 316L Welded Stainless Steel Pipe

Part #GSP46LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: stainless steel
  • Material Type: 316L
  • Schedule: 40
  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL

Documents

Specifications

ASTM Specifications: ASTM A-312

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

ISO Specifications: ISO 9001

Material: Stainless Steel

Material Type: 316 L

Origin: Global

Pipe Tubing Size: 3/4 in

Schedule Class: 40

Type: Welded

Wall Thickness: 0.113 in

Weight: 1-7/50