3/4 in. Schedule 80 304L Stainless Steel Seamless 90 Degree Elbow

You last purchased this on
 

3/4 in. Schedule 80 304L Stainless Steel Seamless 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Schedule 80 304L Stainless Steel Seamless 90 Degree Elbow

  • Fast #
  • Part #DSS84LS9F
  • Item #1321234
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Elbow Degree:
90 DD
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
80S