3/4 in. Schedule 80 Black Coated Plain End Seamless Carbon Steel Pipe

DBSPA106B80F

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 1 in

    DBSPA106B80GE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 2
Plain End
Pipe Tubing Size
3/4 in
Type
Seamless

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday