3/4 in. Sch. 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel
3/4 in. Sch. 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 80