3/4 in. Seamless Stainless Steel Tubing
3/4 in. Seamless Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3/4 in
- Wall Thickness:
- 0.049 in