3/4 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

Part #IS4LRFSOFF-C  |  Manufacturer Part #IS4LRFSOFF-C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flange Type: Raised Face

Material: Stainless Steel

Material Type: 304L

Pressure Class: 150#