3/4 in. Slip Straight Schedule 40 PVC Tee

You last purchased this on
 

3/4 in. Slip Straight Schedule 40 PVC Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Slip Straight Schedule 40 PVC Tee

  • Fast #
  • Part #IP40STF
  • Item #1811505
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
40