3/4 in. Slip x CTS Straight Flowguard Gold® CPVC Union
3/4 in. Slip x CTS Straight Flowguard Gold® CPVC Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Do not test or use with compressed air or other gases
- Maximum service temperature 140°F
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Compression
- End Connections:
- Union Slip x Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF Certified:
- No