3/4 in. 150# SS 304 SW Tee SP114 Stainless Steel Socket Weld

You last purchased this on
 

3/4 in. 150# SS 304 SW Tee SP114 Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 150# SS 304 SW Tee SP114 Stainless Steel Socket Weld

  • Fast #
  • Part #IS4CSTSP114F
  • Item #3812080
  • Manufacturer Part #SWM406-12
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-351
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-23/50 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, 304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
UL Listed:
No
Wall Thickness:
0.12 in