3/4 in. Socket 3000# 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 

3/4 in. Socket 3000# 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Socket 3000# 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS4L3S4F
  • Item #105779
  • Manufacturer Part #SW3402D-12
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11
ASME:
ASME B16.11
ASTM:
ASTM A-182
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No