3/4 in. Socket 3000# 316L Stainless Steel 45 Degree Elbow

Part #IS6L3S4FE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #IS6L3S4FE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #IS6L3S4GE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3S4JE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IS6L3S4KE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

UL Listed: No