3/4 in. Socket 3000# Forged Steel Elbowolet

EOLS36F

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
36 in - 1 in
Material
Carbon Steel, Forged Steel
Outlet Size In
0.75
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday