3/4 in. Socket Forged Steel Coupling
Part #FSSCF | Item #13066 | Manufacturer Part #12402007
$
4.35
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
ASME Specifications: ASME B16.11
ASTM Specifications: ASTM A-105
Clean Bagged: No
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Material: Carbon Steel
Pressure Class: 3000#
Type: FSSCF