3/4 in. 3000# A105 SW Half Coupling Forged Steel

You last purchased this on
 

3/4 in. 3000# A105 SW Half Coupling Forged Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 3000# A105 SW Half Coupling Forged Steel

  • Fast #
  • Part #FSSHCF
  • Item #219
  • Manufacturer Part #12402207
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-1/2 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
1-17/40 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
0.42 lb