3/4 in. Socket Straight Schedule 80 CPVC 90 Degree Elbow

S806007C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    SPE806020C

    Manufacturer Part #: 806-020C

  • 2-1/2 in

    SPE806025C

    Manufacturer Part #: 806-025C

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday