3/4 in. Socket Weld 150# Standard 316L Stainless Steel Raised Face Flange

Part #IS6LRFSWFF  |  Manufacturer Part #S6LRFSWFF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Commercial, Industrial

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Origin: Global

Pressure Class: 150#

Schedule Class: Standard

UL Listed: No