3/4 in. Socket Weld 300# Carbon Steel Standard Raised Face Flange

G300RFSWFF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 2
3/4 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face, Socket Weld

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday