3/4 in. Socket Weld Schedule 80 Webb PVC Flange

You last purchased this on
 

3/4 in. Socket Weld Schedule 80 Webb PVC Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Socket Weld Schedule 80 Webb PVC Flange

  • Fast #
  • Part #S851007
  • Item #4486462
  • Manufacturer Part #851-007
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
S851007