3/4 in. Socket x Threaded 3000# 304L Stainless Steel Coupling
3/4 in. Socket x Threaded 3000# 304L Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1 1983
- ASME:
- ASME B1.20.1 1983
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 0.95 lb