3/4 x 2-3/4 in. NPT Domestic Galvanized Steel Solid Bull Hex Head Plug
3/4 x 2-3/4 in. NPT Domestic Galvanized Steel Solid Bull Hex Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-234
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Bull Plug, Solid
- Head Style:
- Hex
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- MSS:
- MSS SP-95
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 1-3/50 in