3/4 in. Spigot x MIPT Schedule 40 PVC Adapter
Part #S461007 | Item #7616900 | Manufacturer Part #461-007
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Color Finish: White
End Connection 1: Spigot
End Connection 2: MIP
End Connections: Spigot x MIPT
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
IAPMO Listed: No
Length: 2 in
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: 40
Type: S461007
UL Listed: No
Weight: 0.04