3/4 in. Spigot x Socket Straight and Street Schedule 40 PVC 90 Degree Elbow

S409007

Manufacturer Part #: 409-007

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    S409005

    Manufacturer Part #: 409-005

  • 3/4 in

    S409007

    Manufacturer Part #: 409-007

  • 1 in

    S409010

    Manufacturer Part #: 409-010

  • 1-1/4 in

    S409012

    Manufacturer Part #: 409-012

  • 1-1/2 in

    S409015

    Manufacturer Part #: 409-015

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2609
Clean Bagged
No
Color Finish
White
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
40

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday