3/4 in. Stainless Steel Butt Weld Diaphragm Valve

Part #PF428L80017963F  |  Manufacturer Part #.75-F-428L-8-0-0-17-963

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Material: Stainless Steel

Maximum Pressure: 150 psig

Media: Gas

Valve Size: 3/4 in

Valve Type: Diaphragm Valve