3/4 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

Part #PENVF419804TMZZHF  |  Manufacturer Part #ENV-.75-F-419-8-0-4-TMZZH

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Tri-clamp Tube

End Connection 2: Tri-clamp Tube

End Connections: Tri-clamp Tube

Material: Stainless Steel

Valve Size: 3/4 in

Valve Type: Diaphragm Valve