3/4 in. Standard Weld Carbon Steel Return Bend

DWLRRBF

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 6 in

    DWLRRBU

  • $483.84

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
Schedule Class
Standard
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday