3/4 in. Straight Standard Carbon Steel Weld Tee

Part #IWTFE  |  Item #4914871

$ 373.00 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #GWTKEItem #4288120

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 185.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #GWTMEItem #4288172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 284.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #GWTPEItem #4288251

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 400.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #GWTUEItem #4287858

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 685.00 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IWTFEItem #4914871

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 373.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Tee

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Standard

UL Listed: No