3/4 in. Threaded 1000# 316 Stainless Steel Square Plug
3/4 in. Threaded 1000# 316 Stainless Steel Square Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure Class:
- 1000#