3/4 in. Threaded 125# Black Cast Iron Flange

Part #BCICFF378  |  Item #87822  |  Manufacturer Part #0308002005

$ 62.11 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BCICFF378Item #87822Mfr. Part #0308002005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.11 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCICFH458Item #8612Mfr. Part #0308002401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.12 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCICFJSItem #44693Mfr. Part #0308002609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.69 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BCICFM712Item #48260Mfr. Part #0308003201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.70 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #BCICFS10Item #15478Mfr. Part #0308003805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.37 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #BCICFX1312Item #33343Mfr. Part #0308004209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 213.17 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.1

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flange Type: Companion

Material: Cast Iron

Pressure Class: 125#