3/4 in. Threaded 125# Black Cast Iron Seamless 45 Degree Elbow

Part #BCI4F  |  Item #5332  |  Manufacturer Part #0300028503

$ 7.57 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #BCI4DItem #22029Mfr. Part #0300028404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.53 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BCI4FItem #5332Mfr. Part #0300028503

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.57 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCI4HItem #24867Mfr. Part #0300028701

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCI4JItem #8401Mfr. Part #0300028800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.78 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BCI4KItem #44655Mfr. Part #0300028909

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.80 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCI4LItem #28593Mfr. Part #0300029006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.30 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BCI4MItem #12189Mfr. Part #0300029105

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.91 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BCI4PItem #31479Mfr. Part #0300029303

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 195.27 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: ASTM A-126

Application: Fire Protection

Clean Bagged: No

Coating: Black

Elbow Degree: 45

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Standard, Screwed]

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: BCI4F