3/4 in. MNPT 125# Cored Square Head Domestic Galvanized Cast Iron Plug
3/4 in. MNPT 125# Cored Square Head Domestic Galvanized Cast Iron Plug
Package Quantity Info:
EA: 1 IP: 120 CA: 240 PT: 11520-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Cast Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
- Threaded
- 125#
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126A, ASTM A-153
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cored, Plug
- Head Style:
- Square Head
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes