3/4 in. Threaded 125# Threaded Black Cast Iron 90 Degree Elbow

Part #BCI9F  |  Item #31224  |  Manufacturer Part #0300000809

$ 5.12 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #BCI9BItem #27453Mfr. Part #0300000205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.75 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BCI9DItem #47279Mfr. Part #0300000601

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.92 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BCI9FItem #31224Mfr. Part #0300000809

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.12 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BCI9GItem #14834Mfr. Part #0300001005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.07 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCI9HItem #50675Mfr. Part #0300001203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.61 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCI9JItem #34093Mfr. Part #0300001401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.91 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BCI9KItem #16498Mfr. Part #0300001609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.61 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCI9LItem #51805Mfr. Part #0300001807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.57 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BCI9MItem #34511Mfr. Part #0300002003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BCI9PItem #52412Mfr. Part #0300002409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 135.33 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #BCI9SItem #381487Mfr. Part #0300002607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 310.57 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #BCI9UItem #18588Mfr. Part #0300002805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 402.45 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: ASTM A-126

Application: Fire Protection

Coating: Black

Elbow Degree: 90

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Standard, Screwed]

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: BCI9F