3/4 x 1-59/100 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling
3/4 x 1-59/100 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 1-19/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 49
- Length:
- 1-59/100 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.16 lb