3/4 in. Threaded 150# 316 Stainless Steel Coupling

You last purchased this on
 

3/4 in. Threaded 150# 316 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTCSP114F
  • Item #73572
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
Length:
1-9/16 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#
Weight:
0.27 lb