3/4 in. Threaded 150# 316 Stainless Steel Half Coupling

Part #IS6CTHCSP114F  |  Item #1289670  |  Manufacturer Part #M611H-12

$ 3.96 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #IS6CTHCSP114FItem #1289670Mfr. Part #M611H-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.96 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTHCSP114GItem #1289671Mfr. Part #M611H-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.01 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTHCSP114JItem #1289677Mfr. Part #M611H-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.12 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTHCSP114KItem #1289679Mfr. Part #M611H-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.87 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#