3/4 in. Threaded 150# Black Malleable Union

Part #B150AIUF  |  Item #1322173  |  Manufacturer Part #E.BAIU

$ 20.33 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #B150AIUBItem #1322171Mfr. Part #B.BAIU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.36 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #B150AIUCItem #264766Mfr. Part #C.BAIU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.36 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #B150AIUDItem #1322172Mfr. Part #D.BAIU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.94 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #B150AIUFItem #1322173Mfr. Part #E.BAIU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.33 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #B150AIUGItem #74701Mfr. Part #1.BAIU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.31 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #B150AIUJItem #264762Mfr. Part #1D.BAIU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.24 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #B150AIUKItem #264763Mfr. Part #2.BAIU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.82 /EACH
    Added to your cart. View Cart

Product Details

  • Lifetime warranty
  • 100% domestic
  • 80+ years of industry experience
  • Meets all ANSI and ASTM standards
  • UL listed
  • FM Approved

Specifications

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#