3/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product has been replaced by

Ward Manufacturing FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Ward Manufacturing 3/4 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Manufacturer Part #E.NML
You last purchased this on
 

3/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

Ward Manufacturing FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Ward Manufacturing 3/4 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Manufacturer Part #E.NML

3/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #WG9F
  • Item #7037233
  • Manufacturer Part #E.GML
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-153
Clean Bagged:
No
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#