3/4 in. Threaded 150# Raised Face Carbon Steel Weld Flange

You last purchased this on
 

3/4 in. Threaded 150# Raised Face Carbon Steel Weld Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded 150# Raised Face Carbon Steel Weld Flange

  • Fast #
  • Part #GRFTFFE
  • Item #4276659
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Raised Face, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No