3/4 in. FPT 300# Domestic Black Malleable Iron Cap

You last purchased this on
 

3/4 in. FPT 300# Domestic Black Malleable Iron Cap

This product requires certification to purchase.
You last purchased this on
 

3/4 in. FPT 300# Domestic Black Malleable Iron Cap

  • Fast #
  • Part #B300CAPF
  • Item #19065
  • Manufacturer Part #0318901329
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Oil, Plumbing
Coating:
Black
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Head Style:
Round Head
Height:
1-1/16 in
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
Extra Heavy
UL Listed:
Yes
Weight:
0.35 lb