3/4 in. Threaded 3000# 304 Stainless Steel Square Head Plug

Part #DS43TSPF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Head Style: Square

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Pressure Class: 3000#

Type: DS43TSPF

UL Listed: No