3/4 in. Threaded 3000# 316L Stainless Steel Bull Plug

IS6L3TBPF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Type
Bull
IAPMO Listed
No
NSF Certified
No
Type
IS6L3TBPF
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday