3/4 in. Threaded 3000# 316L Stainless Steel Tee

DS63TTF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday