3/4 in. Threaded 3000# 316L Stainless Steel Union

You last purchased this on
 

3/4 in. Threaded 3000# 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded 3000# 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3TUF
  • Item #276991
  • Manufacturer Part #3687D-12
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
2-11/50 in
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Pressure Class:
3000#
Weight:
1.17 lb