3/4 in. Threaded 3000# Forged Steel Cap

FS3LF2TCAPF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-350 LF2
Clean Bagged
No
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Weight
0.313

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday