3/4 in. Threaded 6000# Forged Steel HEX Head Plug
3/4 in. Threaded 6000# Forged Steel HEX Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Material:
- Forged Steel
- Pressure Class:
- 6000#