3/4 in. Threaded 6000# Galvanized Forged Steel Square Head Plug

Part #GFSTSHPF  |  Manufacturer Part #12233307

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Head Style: Square Head

Material: Forged Steel

Pressure Class: 6000#