3/4 in. Threaded Black Assorted Carbon Steel Nipple 66 Pack

Part #IBAN66F  |  Item #405711  |  Manufacturer Part #ZNB04AS66

$ 276.93 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IBAN66DItem #405696Mfr. Part #ZNB03AS66

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 227.67 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBAN66FItem #405711Mfr. Part #ZNB04AS66

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 276.93 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Type: IBAN66F