3/4 in. FNPT Carbon Steel 40 Schedule Hex Cap
3/4 in. FNPT Carbon Steel 40 Schedule Hex Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B116.3
- ASTM:
- ASTM A-108
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Head Style:
- Hex
- Length:
- 97/100 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40