3/4 in. Threaded Forged Steel Coupling

Part #IFSTCF  |  Item #190372  |  Manufacturer Part #12202007G

$ 2.60 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IFSTCAItem #1795601Mfr. Part #12202001G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.43 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IFSTCBItem #275021Mfr. Part #12202003G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.43 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTCCItem #1674452Mfr. Part #12202004G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.43 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTCDItem #275023Mfr. Part #12202005G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.00 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTCFItem #190372Mfr. Part #12202007G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.60 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSTCGItem #275024Mfr. Part #12202010G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.53 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTCHItem #191469Mfr. Part #12202013G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTCJItem #191470Mfr. Part #12202015G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.75 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSTCKItem #190373Mfr. Part #12202020G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.17 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTCLItem #860482Mfr. Part #12202025G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.12 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSTCMItem #860485Mfr. Part #12202030G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.92 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IFSTCPItem #860491Mfr. Part #12202040G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.77 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B1.230.1, ASME B16.11]

ASTM Specifications: ASTM A-105N

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Forged Steel

Pressure Class: 3000#