3/4 in. Threaded 3000# Domestic Galvanized Forged Steel Cap
3/4 in. Threaded 3000# Domestic Galvanized Forged Steel Cap
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 0.39 lb